Shop All Rain Overalls
Mcr Safety
Dominator 0.35mm PVC/Poly Coverall, 2XL
Mfr # 2981X2
Zoro # G1204537
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 2981X2
- Zoro # G1204537
- UPC # 45143298150
- Country of Origin China
- Category Rain Overalls
Details
Item | Dominator 0.35mm PVC/Poly Coverall,2XL |
Description
Dominator 0.35mm PVC/Poly Coverall,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Mini-MAX Carry Bag Kit: No. 6069 5pt Universal Size Hi-Viz Harness (4301)
- PIP PIP® 33-B125/M G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, M (33-B125/M)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8125)
- BRADY Sleeve, Polyolefin, Red, 1 3/4" W (M6-187-175-342-RD)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, 2XL (200BPX2)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, 4XL (3003X4)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 4XL (388BFX4)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, L (388BFL)
- MCR SAFETY Bib Pant, L, Green, Unisex, Nylon Liner (568BFL)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 3XL (388BFX3)
- OCCUNOMIX Coverall, Unisex, 5XL, Yellow, Polyester (LUX-WCVL-Y5X)
- Mcr Safety Rain Overalls