Shop All Disposable Gloves
Mcr Safety
Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Blue
Mfr # 6012XL
Zoro # G106437301
product price: $20.65
/pk 100, $0.21/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Size X-Large
- Color Blue
- Disposable Glove Material Nitrile
- Palm Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6012XL
- Zoro # G106437301
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | X-Large |
Details
Item | Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | OSHA |
Cuff | Beaded Cuff |
Legend Style | Disposable |
Thumb Style | Straight |
Hand Specific | Ambidextrous |
Description
Medical grade exam gloves protect against chemicals, solvents, and pathogens. Textured finish for wet and dry gripping. Ideal for use in medical, dental and scientific research fields. Latex-free gloves are an excellent alternative for individuals who experience allergic reactions to natural rubber latex proteins. Rolled cuff adds strength.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 48" W x (64040630)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (9673L)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Black (GWBN48100)
- SALISBURY Flame Resistant Balaclava, Beige (AFHOOD20)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Green (60035GL)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free (5055L)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, S, 1000 PK, Clear (5010S)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (6062XL)
- MCR SAFETY SensaTouch, Disposable Gloves, 5.00 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK (5055XL)
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, L, 1000 PK, Lilac (7036L)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (62827)
- Mcr Safety Disposable Gloves