Shop All Disposable Gloves
Mcr Safety
Disposable Gloves, 5.00 mil Palm, Vinyl, Powdered, L, 1000 PK, Clear
Mfr # 5000L
Zoro # G1199199
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Disposable Glove Material Vinyl
- Palm Thickness 5.00 mil
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 5000L
- Zoro # G1199199
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Size- Alpha | S |
Description
Disposable Gloves, Color Clear, Cuff Thickness 4 mil, Finger Thickness 7.5 mil, Length 9 1/2 in, Palm Thickness 5 mil, Powdered/Powder-Free Powdered, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, Sterile/Non-Sterile Non-Sterile, Size- Alpha S, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Marcom Training Booklet: Computer Workstation Safety, Includes One-Page Quiz, English, PK15 (B0000210EM)
- BROTHER Label Tape Cartridge, White on Green, Labels/Roll: Continuous (TZe725)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, L (CNY1151)
- JESSUP FLEX TRACK Tape, White, 18"x60 ft. (4100-18)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Blue (6012L)
- MCR SAFETY NitriShield 6032, Disposable Industrial/Food Grade Gloves, 8 mil Palm, Nitrile, Powder-Free, M (6032M)
- MCR SAFETY DuraShield 6001, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (6001M)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, XL, 100 PK, Orange (6016OXL)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (6012S)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (6001S)
- HANDCARE Vinyl Exam Gloves, 3-3.5 mil Palm, Powder-Free, L, 1000 PK, Clear (HC-VECL30LG)
- Mcr Safety Gloves & Hand Protection