Shop All Chemical Resistant Gloves
This Product is Discontinued
Mcr Safety
Disposable Glove, 4.5mil, Black, 2XL, PK100 (Discontinued)
Mfr # 6014BXXL
Zoro # G700919692
This Product is Discontinued
Key Features
- Color Black
- Glove Size 2XL
- Glove Materials Nitrile
- Glove Length 9 1/2 in
- Glove Thickness 4.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6014BXXL
- Zoro # G700919692
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 9 1/2 in |
Glove Size and Cuff Length Style | 2XL/Standard |
Size - Numeric | 11 |
Description
Chemical Resistant Gloves, Acceptable Quality Level (AQL) 2.5, Color Black, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 4.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Sterile/Non-Sterile Non-Sterile, Texture Fish Scale, Texture Location Full, Glove Treatments Powder-Free, Series 6014B, Size- Alpha 2XL, Size - Numeric 11, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.