Shop All Chemical Resistant Gloves
This Product is Discontinued
Mcr Safety
Disposable Glove, 4.5 mil, Black, XL, PK100 (Discontinued)
Mfr # 6014BXL
Zoro # G100919674
This Product is Discontinued
Key Features
- Glove Texture Location Full
- Insulated No
- Cuff Style Beaded
- Glove Size XL
- Glove Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6014BXL
- Zoro # G100919674
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 1/2 in |
Glove Size and Cuff Length Style | XL/Standard |
Size - Numeric | 10 |
Size- Alpha | XL |
Description
Chemical Resistant Gloves, 4.5 mil, 9 1/2 in, Glove Size XL, Color Black, Unsupported, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.