Shop All Protective Eyewear Accessories
Mcr Safety
Deluxe Eyeglass Cord Black
Mfr # 215
Zoro # G3611609
original price:
$2.07
8% off
new price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- X-Ray Detectable Yes
- For Use With Safety Glasses
- End Material Rubber
- Attachment Type Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 215
- Zoro # G3611609
- UPC # 00766868062153
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Length | 30 in |
Details
Item | Deluxe Eyeglass Cord Black |
Color | Black |
X-Ray Detectable | Yes |
For Use With | Safety Glasses |
End Material | Rubber |
Attachment Type | Loop |
Includes Breakaway | No |
Metal Detectable | Yes |
Body Material | Acrylic |
Adjustable | Yes |
Description
Deluxe Eyeglass Cord Black, Adjustable Yes, Attachment Type Loop, Body Material Acrylic, Color Black, End Material Rubber, For Use With Safety Glasses, Includes Breakaway No, Length 30 in, Metal Detectable Yes, X-Ray Detectable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield Visor, Plycrb, AlBd, Cl, 8x15-1/2 (S37600)
- SPILL TECH ENVIRONMENTAL SpillTech WPIL10 Oil-Only Net Bags, 6"W X 16"L X 21"H, 10 Per Pack (WPIL10)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- PORTWEST ArcGrip Glove, L (A780)
- MCR SAFETY Replacement Strap, Use wth Hornet Glasses (HDXSTRAP)
- MCR SAFETY Eyeglass Cords (26G887)
- MCR SAFETY Clip On Breakway Eyglass Cord Blk (214)
- MCR SAFETY Eyeglass Elastic Strap Black (212)
- MCR SAFETY Blk Silk Eyeglass Bag (208)
- MCR SAFETY Large Eyeglass Case Rx2000 (204)
- ESS Rplmt Lens, Innerzone, Clear (740-0190)
- Mcr Safety Protective Eyewear Accessories