Shop All Leather Driver's Gloves
Mcr Safety
Deerskin Driver Split Back Keyst, L, PK12
Mfr # 3555L
Zoro # G1197135
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan / Tan
- Material Deerskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Deerskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 3555L
- Zoro # G1197135
- UPC # 30451433555321
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Fleece, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution, 3.5" Height, Decal, 5" x 3.5", Landscape, Microwave In Use (OS-CS-D-35-L-19204)
- HONEYWELL NORTH P95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (14110430)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 25 dB, Peltor X3, Black (X3P5E)
- PETZL Right Handled Ascender, 1124 lb, Blk, 3/4in (B17ARN)
- MCR SAFETY Leather Gloves, A5, Brown/Green, 3XL, PR (PD3430XXXL)
- MCR SAFETY Select Grade Driver Wing Thumb, XL, PK12 (3214XL)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, XL, PR (3213XLCHVSP)
- MCR SAFETY Indust Grade Cowhide Grain Driver, L, PK12 (3213L)
- MCR SAFETY Beige Driver Syn Leather Red Fle, L, PK12 (3750L)
- MCR SAFETY Leather Gloves, PR (MU3664L)
- SUPERIOR GLOVE Goat-Grain Arc-Flash Driver Glove, XL, PR (378GOBTKLX)
- Mcr Safety Gloves & Hand Protection