Shop All Cut-Resistant Gloves
Mcr Safety
Cut/Puncture Resistant Glove, Hi-Vis, PK12
Mfr # 9277PUS
Zoro # G107713831
product price: $84.99
/pk 12, $7.08/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Size S ( 7 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Standards ANSI/ISEA 105:2016, EN 388
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9277PUS
- Zoro # G107713831
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S ( 7 ) |
Size | S ( 7 ) |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Yarn, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Standards ANSI/ISEA 105:2016, EN 388, Base Coating Material Not Applicable, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Double-Dipped No, Coating Type Dipped, Glove Performance Hi-Visibility, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES PPE Required Beyond this Point - Floor Sign 30in x 18in (PPE REQUIRED-FLOOR SIGN)
- TILSATEC Cut Resistant Sleeve, 18 In. (TTP880DP-18-TS)
- JESSUP GLO BRITE Photoluminescent Exit Sign P50, Glow w/Rd (7210)
- SAFE HANDLER Fire Extinguisher Inspection Tags(100-Pack) (BLSH-FEITAG-100)
- MCR SAFETY Cut-Resistant Glove, PK 12 (9277PUXXL)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUL)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUM)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU3634KXL)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9828PUM)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, L, 1 PR (93847L)
- BDG Goatskin Driver Cut Resistant Liner, Size X3L (20-1-1871-X3L)
- Mcr Safety Cut-Resistant Gloves