Shop All Cut-Resistant Gloves
Mcr Safety
Cut/Abras/Puncture-Resist Gloves, L, PK12
Mfr # 9277NFL
Zoro # G807714046
product price: $98.99
/pk 12, $8.25/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Size L ( 9 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9277NFL
- Zoro # G807714046
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105:2016, ASTM D3389-15, EN 388, Base Coating Material Not Applicable, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Double-Dipped No, Coating Type Dipped, Glove Performance Breathability, Hi-Visibility, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (984K)
- CAL-ROYAL PRODUCTS Women's Handicap Restroom Sign (BL-WH68)
- ROCKY Original Ride Roper Western Boot, 105W (FQ0001108)
- STEINER INDUSTRIES Leather Welding Jacket, 6XL, Leather, Men (9215-6X)
- MCR SAFETY Cut/Abras/Punctur-Resist Gloves, XXL, PK12 (9277NFXXL)
- MCR SAFETY Cut/Abras/Puncture-Resist Gloves, XL, PK12 (9277NFXL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 12PK (9363LE)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (92753S)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9672L)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, PVC, M, 1 PR (93867M)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SFF-X91-011)
- Mcr Safety Gloves & Hand Protection