Shop All Cut-Resistant Sleeves
Mcr Safety
Cut Resistant Sleeves, 18L, 1 Each
Mfr # 9378TE
Zoro # G808654181
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- ANSI/ISEA Cut Level A3
- Color Yellow
- Cut-Resistant Material Kevlar
- ANSI/ISEA Abrasion Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9378TE
- Zoro # G808654181
- UPC # 30451439378207
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Length | 18 in |
Details
Item | Cut Resistant Sleeve |
ANSI/ISEA Cut Level | A3 |
Color | Yellow |
Cut-Resistant Material | Kevlar |
ANSI/ISEA Abrasion Level | 2 |
ANSI/ISEA Heat Level | 3 |
Description
Maximum protection comes standard with DuPont Kevlar Sleeves. They provide high-tensile strength, relative to their weight, and offer 18% greater cut resistance than standard Kevlar. Plus they won't melt, ignite, or conduct electricity. Sleeves feature double-ply Kevlar for outstanding cut resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Gold on Black, Labels/Roll: Continuous (212GBPX)
- MCKESSON CONFIDERM 3.8 Confiderm 3.8, Nitrile Exam Gloves, Nitrile, Powder-Free, S, 100 PK, Blue (14-684)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J23122)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Rigid Plastic, No Swimming Bilingual Spanish (OS-DS-P-1824-VS-1709)
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (93724T)
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (9378KFT)
- MCR SAFETY Cut-Resistant Sleeve with Thumbhole, Cut Level A4, Aramid Material, 18 in L, Orange, Universal Size (9218OVT)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 18 in Length (9378)
- MCR SAFETY Cut Resistant Sleeve, 18 in. L, HPPE (9218M13)
- MCR SAFETY Dyneema Sleeve, 18L, 1 Each (9318D10)
- STEEL GRIP Arm Guard, Cut Resistant, 9", L, PR (CN 820-9 L)
- Mcr Safety Workwear and Protective Clothing