Shop All Cut-Resistant Sleeves
Mcr Safety
Cut-Resistant Sleeve, Black, L Size
Mfr # 9318D7M
Zoro # G7976928
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Length 18 in
- ANSI/ISEA Cut Level A2
- Color Black
- Sleeve Material Dyneema(R) Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9318D7M
- Zoro # G7976928
- UPC # 45143592920
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Length | 18 in |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A2 |
Color | Black |
Sleeve Material | Dyneema(R) Diamond |
ANSI/ISEA Abrasion Level | 3 |
Standards | ANSI/ISEA 105 |
Latex-Free | No |
Brand and Series | MCR Safety Cut Pro(R) |
ANSI/ISEA Abrasion Cycles | 2,150 |
Cuff Style | Shirred Slip-On |
Sleeve Performance | General Purpose |
Series | Cut Pro(R) |
Sleeve Construction | Seamless Knit |
Thickness | 7 ga |
Silicone-Free | No |
Anti-Static | No |
Sleeve Style | Sleeve |
Stitching Material | Dyneema |
ANSI/ISEA Cut Load | 538 |
EN 388 Rating | 3A23XX |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 7 ga, Sleeve Material Dyneema(R) Diamond, Color Black, Size L, Series Cut Pro(R), Standards ANSI/ISEA 105, Stitching Material Dyneema, EN 388 Rating 3A23XX, ANSI/ISEA Cut Load 538, ANSI/ISEA Abrasion Cycles 2,150, ANSI/ISEA Abrasion Level 3, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Material: Adhesive Backed Vinyl (DL40BP50)
- NAPCO Control Panel Board, Max. Number Zones 48 (GEM-P3200EXPCBD)
- REEBOK Tactical Boots, 6in, 7-1/2M, Black, PR (RB8674)
- MCR SAFETY Gloves, Hvy Wgt Cot/Poly Gray Medium, 12PK (9507M)
- MCR SAFETY Cut-Resistant Sleeve, Black, L Size (9318D7MT)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 22" L, PK10 (9222OVT)
- MCR SAFETY Cut Resistant Sleeve, 18" L, Blue/White (9318DT510T)
- MCR SAFETY Economy Kevlar Cotton Thumbslot Sleeve 2 (9379KCTE)
- MCR SAFETY Dyneema Sleeve, 18L, 1 Each (9318D10)
- MCR SAFETY Kevlar Cotton Thumbslot Sleeve 22 (9379KCT)
- MAGID CutMaster ParaAramid Blended Knit Sleeves with Thumb Slot Cut Level A4 (KEVCOT22TW)
- Mcr Safety Workwear and Protective Clothing