Shop All Cut-Resistant Sleeves
Mcr Safety
Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, Thumbhole, 18 in Length, Green, Knit Cuff
Mfr # 9318K7T
Zoro # G4121288
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 18 in
- ANSI/ISEA Cut Level A6
- Color Green
- Cut-Resistant Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9318K7T
- Zoro # G4121288
- UPC # 45143551781
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 18 in |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A6, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 7 ga, Sleeve Material Kevlar(R), Color Green, Size Universal, Series CutPro Hero 9318KT, Standards ANSI/ISEA 105, Stitching Material Aramid/Steel, ANSI/ISEA Heat Level 3, EN 388 Rating 3A63XX, ANSI/ISEA Cut Load 3658, ANSI/ISEA Abrasion Cycles 1,000, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Anti-Static No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gold/Pearl (20-1-148-L)
- ARIAT FR Carpenter Pants, Men's, 3XL, 50/30 (10017226)
- TINGLEY Profile Knee Boots, Brown, Size 6, Mens, 15" H, PR (51254)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GL)
- MCR SAFETY Cut Resistant Sleeve, 18" L, Blue/White (9318DT510T)
- MCR SAFETY Cut Resistant Sleeve, 18 in. L, HPPE (9218M13)
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KCT)
- MCR SAFETY Cut Resistant Sleeve, 14 in. L (9314D10)
- MCR SAFETY Regular Weight 12 Sleeve Thumb Slot (9372T)
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Thumbhole, Gray, Universal Size (9318D7T)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (135364)
- Mcr Safety Cut-Resistant Sleeves