Shop All Cut-Resistant Sleeves
Mcr Safety
Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Thumbhole, Orange, 18 in Length
Mfr # 9178OT
Zoro # G6878562
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 18 in
- ANSI/ISEA Cut Level A5
- Color Orange
- Cut-Resistant Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9178OT
- Zoro # G6878562
- UPC # 45143597611
- Country of Origin Multiple
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 18 in |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 7 ga, Sleeve Material Kevlar(R), Color Orange, Size Universal, Series CutPro 9178OT, Sleeve Features Bicep Gusset, Standards ANSI/ISEA 105, Stitching Material Kevlar/Steel, ANSI/ISEA Heat Level 2, EN 388 Rating 3A53XX, ANSI/ISEA Cut Load Greater Than 3,200 g, ANSI/ISEA Abrasion Cycles 1,587, ANSI/ISEA Abrasion Level 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (20397)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40048)
- DIAMOND VISIONS UV Protection Sunglasses Plastic (SG-48)
- BUFFALO Univ Quick Response Spill Kit, 5 Gal (92000)
- MCR SAFETY 18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T (9378T)
- MCR SAFETY Economy Weight 18 Sleeve Thumb Slot (9378TE)
- MCR SAFETY Steelcore Ii 18 Sleeve (9318)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 18" L, PK10 (9338)
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Thumbhole, Gray, Universal Size (9318D7T)
- MCR SAFETY Sleeve with Thumb Slot, 18 In, 10 Guage (9318D10T)
- MCR SAFETY Regular Weight 14 Sleeve Thumb Slot (9374T)
- Mcr Safety Abrasion & Cut Resistant Clothing