Shop All Cut-Resistant Sleeves
Mcr Safety
Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Orange, 14 in Length
Mfr # 9174O
Zoro # G7980254
original price:
$31.78
44% off
new price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A5
- Color Orange
- Cut-Resistant Material Kevlar(R)
- Sleeve Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9174O
- Zoro # G7980254
- UPC # 45143633609
- Country of Origin Multiple
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 14 in |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 14 in, Thickness 7 ga, Sleeve Material Kevlar(R), Color Orange, Size Universal, Series Cut Pro(R), Sleeve Features Bicep Gusset, Standards ANSI/ISEA 105, Stitching Material Kevlar/Steel, ANSI/ISEA Heat Level 2, EN 388 Rating 3A53XX, ANSI/ISEA Cut Load Greater Than 3,200 g, ANSI/ISEA Abrasion Cycles 1,587, ANSI/ISEA Abrasion Level 3, Anti-Static No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE SMS Protective Coverall, w/Elastic Hood&Wrist XL (GW901XL)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, High Voltage Keep Out No Trespassing, Landscape (OS-DS-A-1014-L-2547)
- ARIAT Stretch Basic Straight Leg, 36" x "34 (10041118)
- RADIANS Lg Wonder Grip Nyl Palm Glove (WG310L)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Orange, 18 in Length (9178O)
- MCR SAFETY Dyneema® Sleeve, MEMPHIS GLOVE 9318D10, 1 Each (9318D10)
- MCR SAFETY Regular Weight 14 Sleeve Thumb Slot W (9374TL)
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Thumbhole, Gray, Universal Size (9318D7T)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 22 in Length (9379)
- MCR SAFETY Cut Resistant Sleeves, 18L, 1 Each (9378TE)
- HONEYWELL Cut-Resistant Sleeve, Cut Level A4, HPPE Material, 14 in L, White (CTSS-2-14)
- Mcr Safety Abrasion & Cut Resistant Clothing