Shop All Cut-Resistant Sleeves
Mcr Safety
Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 22 in Length
Mfr # 9379
Zoro # G4122609
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Length 22"
- ANSI/ISEA Cut Level A3
- Color Yellow
- Cut-Resistant Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9379
- Zoro # G4122609
- UPC # 045143093793
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 22" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 22 in, Thickness 7 ga, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series CutPro 9379, Standards ANSI/ISEA 105, Stitching Material Kevlar, ANSI/ISEA Heat Level 2, EN 388 Rating 2A34XX, ANSI/ISEA Cut Load 1039, ANSI/ISEA Abrasion Cycles 930, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Dome Mirror, 32In., Polycarbonate (ONV-180-32-PC)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG530L)
- MCR SAFETY Leather Welding Sleeve W Strap 25 Lengt (38425MW)
- VIKING Viking Journeyman 420D Jacket Black (3307J-L)
- MCR SAFETY Cut Resistant Sleeve, 18" L, Blue/White (9318DT510T)
- MCR SAFETY Sleeve with Thumb Slot, 18 In, 10 Guage (9318D10T)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Green, Knit Cuff (9318K7)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 8 in Length (9370)
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (9378KF)
- MCR SAFETY Cut Resistant Sleeve, 14 in. L (9314D10)
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KC)
- Mcr Safety Abrasion & Cut Resistant Clothing