Shop All Cut-Resistant Sleeves
Mcr Safety
Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 18 in Length
Mfr # 9378
Zoro # G4122618
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Length 18"
- ANSI/ISEA Cut Level A3
- Color Yellow
- Cut-Resistant Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9378
- Zoro # G4122618
- UPC # 045143093786
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 18" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 7 ga, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series CutPro 9378, Standards ANSI/ISEA 105, Stitching Material Kevlar, ANSI/ISEA Heat Level 2, EN 388 Rating 2A34XX, ANSI/ISEA Cut Load 1039, ANSI/ISEA Abrasion Cycles 930, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Fog ; Anti-Scratch (OO9253-06)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1104888)
- KEYSTONE SAFETY Polypropylene Bouffant Cap 100/Bag (110NWI-10-24 YELLOW)
- BRADY HMIG Label, 3-7/8 In. H, 3-7/8 In. W, PK50 (20035VLS)
- MCR SAFETY Economy Series DuPont Kevlar Fiber Sleeves, One Size Fits All, Yellow, Pair (9378TE)
- MCR SAFETY Cut-Resistant Sleeve, Black, L Size (9318D7M)
- MCR SAFETY Cut-Resistant Sleeve with Thumbhole, Cut Level A4, Aramid Material, 18 in L, Orange, Universal Size (9218OVT)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 18" L, PK10 (9338)
- MCR SAFETY Steelcore Ii 21 Sleeve (9321)
- MCR SAFETY Economy Weight 18 Sleeve Thumb Slot (9378TE)
- PIP Sleeve, Cotton, 18in., 1 Ply, Vend Ready (31-C-18-FOLD)
- Mcr Safety Cut-Resistant Sleeves