Shop All Cut-Resistant Sleeves
Mcr Safety
Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 12 in Length
Mfr # 9372
Zoro # G4122636
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Length 12"
- ANSI/ISEA Cut Level A3
- Color Yellow
- Cut-Resistant Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9372
- Zoro # G4122636
- UPC # 045143093724
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 12" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 12 in, Thickness 7 ga, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series CutPro 9372, Standards ANSI/ISEA 105, Stitching Material Kevlar, ANSI/ISEA Heat Level 2, EN 388 Rating 2A34XX, ANSI/ISEA Cut Load 1039, ANSI/ISEA Abrasion Cycles 930, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Vibration Gloves, M, Black, PR (4HDK6)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1200 lbs., Polyethylene (1345)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM389-L)
- GASCO Gas Regulator, 1.0 Lpm (71-1.0)
- MCR SAFETY Sleeve, HPPE, 18", 10 Gauge (9318D10)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 18" L, PK10 (9338)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 18 in Length (9378)
- MCR SAFETY Cut Resistant Sleeve w/Thumbhole, 18 in.L (9178T)
- MCR SAFETY Economy Kevlar Cotton Thumbslot Sleeve 2 (9379KCTE)
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Gray, Universal Size (9318D7)
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, M, PR (2042-M (8))
- Mcr Safety Workwear and Protective Clothing