Shop All Cut-Resistant Sleeves
Mcr Safety
Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 10 in Length
Mfr # 9371
Zoro # G4122645
$5.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Length 10"
- ANSI/ISEA Cut Level A3
- Color Yellow
- Cut-Resistant Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9371
- Zoro # G4122645
- UPC # 045143093717
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 10" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 10 in, Thickness 7 ga, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series CutPro 9371, Standards ANSI/ISEA 105, Stitching Material Kevlar, ANSI/ISEA Heat Level 2, EN 388 Rating 2A34XX, ANSI/ISEA Cut Load 1039, ANSI/ISEA Abrasion Cycles 930, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Light Tube, For Use With Grainger Item: 2ERN6; 2ERN7; 2ERN8; 2ERN9; 2ERP1; 2ERP2; 2ERP3; 2ERP4 (CSCTO15N1020G)
- ABSORBENT SPECIALTY PRODUCTS Absorbent Specialty Products Acid Neutralizer Pads (3WMX7)
- ZING Lockout Padlock, KA, Red, 1-3/4"H, PK3 (7062)
- TILLMAN 2X Pearl/Gold Goat Plm, Spndx-Cd, PR (1490-2X)
- MCR SAFETY Cut Resistant Sleeves, 18L, 1 Each (9378TE)
- MCR SAFETY Economy Kevlar Cotton Thumbslot Sleeve 2 (9379KCTE)
- MCR SAFETY Economy Weight 18 Sleeve Thumb Slot (9378TE)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Yellow, Knit Cuff (9318K13)
- MCR SAFETY Economy Kev 18 Thbslot Sleeve Special Mb (9378TES)
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (93724T)
- MCR SAFETY Regular Weight 12 Sleeve Thumb Slot (9372T)
- Mcr Safety Workwear and Protective Clothing