Shop All Cut-Resistant Sleeves
Mcr Safety
Cut-Resistant Sleeve, A4, 13 ga, 18" L, PK10
Mfr # 9338
Zoro # G107713916
product price: $30.89
/pk 10, $3.09/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 18 in
- ANSI/ISEA Cut Level A4
- Color Black
- Sleeve Material Steelcore(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9338
- Zoro # G107713916
- Country of Origin Bangladesh
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 18 in |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A4 |
Color | Black |
Sleeve Material | Steelcore(R) |
ANSI/ISEA Abrasion Level | 2 |
Standards | ANSI/ISEA 105:2016, ASTM F2992-15 |
Sleeve Style | Sleeve with Thumbhole |
Cuff Style | Knit |
Thickness | 13 ga |
Series | Cut Pro(R) |
Sleeve Construction | Seamless Knit |
Sleeve Features | Thumb Hole |
ANSI/ISEA Heat Level | 2 |
Description
Cut-Resistant Sleeve, Sleeve Type Elastic Cuff, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 13 ga, Sleeve Liner Material Not Applicable, Sleeve Material Steelcore(R), Color Black, Size Universal, Series Cut Pro(R), Sleeve Features Thumb Hole, Standards ANSI/ISEA 105:2016, ASTM F2992-15, Cuff Style Knit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Disposal Can, 5 Gal., White, Polyethylene (12772)
- SIGNMISSION OSHA Confined Space Enter By Permit Only, Bilingual 18in X 24in Plastic Sign, 24" H, 18" W, Lndscp (OS-CL-P-1824-L-19969)
- BRADY Label, 1 1/2 in W, White (M6-27-423)
- BRADY Strap, Black, Nylon, 6 In., PK10 (91165)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 7 in Length (9307)
- MCR SAFETY Regular Weight 10 Sleeve Thumb Slot (9371T)
- MCR SAFETY Cut Resistant Sleeve, 18 in. L (9318D10TMD)
- MCR SAFETY Cut-Resistant Sleeve with Thumb Slot, Cut Pro, Kevlar, Cut Level A3, Yellow, 18 in L (9378T)
- MCR SAFETY Regular Weight 14 Sleeve Thumb Slot (9374T)
- MCR SAFETY Economy Series DuPont Kevlar Fiber Sleeves, One Size Fits All, Yellow, Pair (9378TE)
- ANSELL Sleeve, Cane Mesh, Black, Sz 9, PR (59-801)
- Mcr Safety Workwear and Protective Clothing