Shop All Cut-Resistant Sleeves
Mcr Safety
Cut-Resistant Sleeve, A4, 13 ga, 18" L, PK10
Mfr # 921830
Zoro # G307713891
product price: $46.69
/pk 10, $4.67/ea
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Length 18 in
- ANSI/ISEA Cut Level A4
- Color White
- Sleeve Material HyperMax(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 921830
- Zoro # G307713891
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 18 in |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A4 |
Color | White |
Sleeve Material | HyperMax(R) |
ANSI/ISEA Abrasion Level | 4 |
Standards | ANSI/ISEA 105:2016, ASTM F2992-15 |
ANSI/ISEA Puncture Level | 2 |
Cuff Style | Knit |
Sleeve Style | Sleeve with Thumbhole |
Thickness | 13 ga |
Sleeve Construction | Seamless Knit |
Series | Cut Pro(R) |
Sleeve Features | Thumb Hole |
Description
Cut-Resistant Sleeve, Sleeve Type Elastic Cuff, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 13 ga, Sleeve Liner Material Not Applicable, Sleeve Material HyperMax(R), Color White, Size Universal, Series Cut Pro(R), Sleeve Features Thumb Hole, Standards ANSI/ISEA 105:2016, ASTM F2992-15, Cuff Style Knit, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Oil Eating Microbes, 2 lb., Shaker (5239)
- TINGLEY Tingley® A41008 SafetyFlex® PVC/Polyester Apron, 38" x 48", Green, Medium (A41008.MD)
- MCR SAFETY High Visibility Vest, XL Size, Unisex, Number of Pockets (Inside): 0 (V2CL2MLXL)
- STAR Pump Block Assembly (SM2-22121)
- MCR SAFETY Steelcore Ii 21 Sleeve (9321)
- MCR SAFETY Cut Resistant Sleeve, 18" L, Blue/White (9318DT510T)
- MCR SAFETY 18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T (9378T)
- MCR SAFETY Regular Weight 10 Sleeve Thumb Slot (9371T)
- MCR SAFETY Cut-Resistant Sleeve, Black, L Size (9318D7MT)
- MCR SAFETY Economy Weight 10 Sleeve (9371E)
- PIP Cut-Resistant Sleeve, A3 Cut Level (2514KT)
- Mcr Safety Abrasion & Cut Resistant Clothing