Shop All Cut-Resistant Sleeves
Mcr Safety
Cut-Resistant Sleeve, A4, 13 ga, 14" L, PK10
Mfr # 9214OVT
Zoro # G207713922
product price: $46.59
/pk 10, $4.66/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic
- Standards ANSI/ISEA 105:2016, ASTM F2992-15
- ANSI/ISEA Cut Level A4
- ANSI/ISEA Abrasion Level 3
- Sleeve Material HyperMax(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9214OVT
- Zoro # G207713922
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Length | 14 in |
Size | Universal |
Details
Cuff Style | Elastic |
Standards | ANSI/ISEA 105:2016, ASTM F2992-15 |
ANSI/ISEA Cut Level | A4 |
ANSI/ISEA Abrasion Level | 3 |
Sleeve Material | HyperMax(R) |
Color | Orange |
Sleeve Style | Sleeve |
ANSI/ISEA Puncture Level | 3 |
Sleeve Construction | Seamless Knit |
Thickness | 13 ga |
Item | Cut-Resistant Sleeve |
Series | Cut Pro(R) |
Sleeve Features | Hook-and-Loop Bicep Strap, Thumb Hole |
ANSI/ISEA Heat Level | 2 |
Description
Cut-Resistant Sleeve, Sleeve Type Hook-and-Loop, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 14 in, Thickness 13 ga, Sleeve Liner Material Not Applicable, Sleeve Material HyperMax(R), Color Orange, Size Universal, Series Cut Pro(R), Sleeve Features Hook-and-Loop Bicep Strap, Thumb Hole, Standards ANSI/ISEA 105:2016, ASTM F2992-15, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Goggle Strap, FirePro 1971(TM), 2-Pc Strap (740-0558)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MUG-03-M)
- NEVS Label, Physical Exam Checklist 2" x 3" White w/Red (VW-0112)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (1550-5)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 22" L, PK10 (9222OVT)
- MCR SAFETY Economy Kev 18 Thbslot Sleeve Special Mb (9378TES)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 22 in Length (9379)
- MCR SAFETY Cut-Resistant Sleeve, Black, L Size (9318D7MT)
- MCR SAFETY Economy Weight 18 Sleeve (9378E)
- MCR SAFETY Steelcore Ii 18 Sleeve (9318)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 18 in L, Gray, Large (11-281)
- Mcr Safety Abrasion & Cut Resistant Clothing