Shop All Cut-Resistant Sleeves
Mcr Safety
Cut Resistant Sleeve, 18 in. L, HPPE
Mfr # 9218M13
Zoro # G4121245
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 18"
- ANSI/ISEA Cut Level A2
- Color Gray
- Cut-Resistant Material HPPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9218M13
- Zoro # G4121245
- UPC # 45143558674
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 18" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 13 ga, Sleeve Material HPPE, Color Gray, Size Universal, Series CutPro 9218M, Standards ANSI/ISEA 105, Stitching Material HPPE, EN 388 Rating 5A222X, ANSI/ISEA Cut Load 728, ANSI/ISEA Abrasion Cycles 11,690, ANSI/ISEA Abrasion Level 5, ANSI/ISEA Puncture Level 2, ANSI/ISEA Puncture Force 44.16 N, Anti-Static No, Latex-Free No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 7, PR (SSXPU3OF-7)
- BRADLEY Faucet-Mount Eye Wash (PLS1615)
- 3M SPEEDGLAS Air Duct Assembly, Nylon, Black (26-0400-55)
- ULTRATECH Drain Seal, 18 In. L, Urethane (2126)
- MCR SAFETY Kevlar Cotton Thumbslot Sleeve 22 (9379KCT)
- MCR SAFETY Cut Resistant Sleeve, 18 in. L (9318D10TMD)
- MCR SAFETY Cut Resistant Sleeve w/Thumbhole, 18 in.L (9178T)
- MCR SAFETY Economy Weight 18 Sleeve Single Ply (9378P)
- MCR SAFETY Cut-Resistant Sleeve, Black, L Size (9318D7MT)
- MCR SAFETY Steelcore Ii 18 Sleeve (9318)
- ANSELL Hyflex Cut Resistant Sleeve, 16" L, Gray (11-270)
- Mcr Safety Cut-Resistant Sleeves