Shop All Cut-Resistant Sleeves
This Product is Discontinued
Mcr Safety
Cut Resistant Sleeve, 12 in. L, HPPE (Discontinued)
Mfr # 9212M13
Zoro # G4607806
This Product is Discontinued
Key Features
- Size Universal
- Length 12"
- ANSI/ISEA Cut Level A2
- Color Gray
- Cut-Resistant Material HPPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9212M13
- Zoro # G4607806
- UPC # 45143558698
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 12" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 12 in, Thickness 13 ga, Sleeve Material HPPE, Color Gray, Size Universal, Series CutPro 9212M, Standards ANSI/ISEA 105, Stitching Material HPPE, EN 388 Rating 5A222X, ANSI/ISEA Cut Load 728, ANSI/ISEA Abrasion Cycles 11,690, ANSI/ISEA Abrasion Level 5, ANSI/ISEA Puncture Level 2, ANSI/ISEA Puncture Force 44.16 N, Anti-Static No, Latex-Free No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.