Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR
Mfr # UT2952XL
Zoro # G3374931
original price:
$25.66
30% off
new price: $17.75
/pr
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size XL
- Color Gray/Orange
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # UT2952XL
- Zoro # G3374931
- UPC # 45143632916
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 9-1/4" |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Impact Force 7 kN, Additional Hazard Protection Impact-Resistant, EN 407 Contact Heat Level 60 sec, EN 388 Rating 5XX4, Standards ANSI/ISEA 105, EN388, Knuckle Protection Material TPR, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size X3L (12) (99-9-265-12)
- 3M Test Hood, White, FT-14, PK10 (FT-14)
- ALLEGRO INDUSTRIES Tyvek Hood Breathing Air Blower Resp Sys (9221-02A)
- ACCUFORM Safety Record Signs, 18 x 24In, ENG (SP124520L)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (UT2952S)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (UT2952M)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (UT2952L)
- MCR SAFETY Leather Gloves, White, S, PK12 (36136KDPS)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR (9693XS)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, L, 1 PR (9381LRH)
- ANSELL VF, Cut Res Glove, Sz7, Kevlar, 40LJ75, PR (11-541VP)
- Mcr Safety Cut-Resistant Gloves