Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR
Mfr # UT2952S
Zoro # G3374800
original price:
$34.90
49% off
new price: $17.75
/pr
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size S
- Color Gray/Orange
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # UT2952S
- Zoro # G3374800
- UPC # 45143632909
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 8" |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Impact Force 7 kN, Additional Hazard Protection Impact-Resistant, EN 407 Contact Heat Level 60 sec, EN 388 Rating 5XX4, Standards ANSI/ISEA 105, EN388, Knuckle Protection Material TPR, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Bib Apron, Tychem 2000, Yellow, PK100 (QC273BYL00010000)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-2X/3X)
- GUARDIAN EQUIPMENT Spray Head Assembly, PK2 (AP470-021LS)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-M (SV3B-2ZOM-M)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (UT2952XL)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (UT2952M)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (UT2952L)
- MCR SAFETY Cut Gloves, XS, Gray/Salt and Pepper, PR (9672XS)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (92735NXL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XL, 1 PR (92743PUXL)
- HEXARMOR Safety Glove, Cut-Resistant, Violet, 3XL, PR (3012-XXXL (12))
- Mcr Safety Gloves & Hand Protection