Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR
Mfr # UT2952M
Zoro # G3374819
original price:
$25.66
38% off
new price: $15.79
/pr
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size M
- Color Gray/Orange
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # UT2952M
- Zoro # G3374819
- UPC # 45143632893
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 8-1/4" |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Impact Force 7 kN, Additional Hazard Protection Impact-Resistant, EN 407 Contact Heat Level 60 sec, EN 388 Rating 5XX4, Standards ANSI/ISEA 105, EN388, Knuckle Protection Material TPR, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Orange (M21-375-595-OR)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2AQSW15A000)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (92720HVXXL)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, S (8001)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (UT2952XL)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (UT2952S)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (UT2952L)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, S, 1 PR (93868S)
- MCR SAFETY Cut Gloves, L, Yellow/Green, Kevlar(R), PR (FTKV350L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (92752M)
- PROFLEX BY ERGODYNE ANSI A3 PU Coated CR Gloves 12-Pair, Gray, Size XL (7030-12PR)
- Mcr Safety Gloves & Hand Protection