Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR
Mfr # UT2952L
Zoro # G3374861
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size L
- Color Gray/Orange
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # UT2952L
- Zoro # G3374861
- UPC # 45143632886
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9" |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Impact Force 7 kN, Additional Hazard Protection Impact-Resistant, EN 407 Contact Heat Level 60 sec, EN 388 Rating 5XX4, Standards ANSI/ISEA 105, EN388, Knuckle Protection Material TPR, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Warning Video No Dumping, 500Dolar Sign, WGA44A (WGA44A)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (11-541)
- NMC Danger Nip Point Label, Pk5 (D416AP)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 8' L x 4' W x 8" H (PAK722-YW)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (UT2952S)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (UT2952XL)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (UT2952M)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (1500KL)
- MCR SAFETY Gloves, XL, PK12 (3613HXL)
- MCR SAFETY Cut Resistant Coated Left Hand Glove, A6 Cut Level, Silicone, M, 1 PR (92379MLH)
- HEXARMOR Safety Gloves, XL, PR (2052-XL (10))
- Mcr Safety Gloves & Hand Protection