Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Gloves, XL Glove Size, PK12
Mfr # 9693PUXL
Zoro # G7983867
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray/Yellow
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9693PUXL
- Zoro # G7983867
- UPC # 30045143638131
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Light Gray (KCC50708)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Orange Flags, 1000C (15901-45-21)
- MSA SAFETY Sun Shield, For Use With Slotted V-Gard(R) Cap Gray/White (697290)
- PANDUIT No-Tool Circuit Breaker Lockout Device, (PSL-CBNT)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9693PUM)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9693PUL)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9693PUS)
- MCR SAFETY Gloves, S, PK12 (9278NFS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, 2XL, 1 PR (9672DTXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9370HL)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378KMT4PM)
- Mcr Safety Gloves & Hand Protection