Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Gloves, S Glove Size, PK12
Mfr # 92720HVS
Zoro # G7977795
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- ANSI/ISEA Cut Level A6
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color High-Visibility Lime/Hgh-Visibility Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 92720HVS
- Zoro # G7977795
- UPC # 45143597970
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Brown, Vinyl (3RBRN)
- 3M Filter, Bayonet, P100, Nuisance Level AG, Magenta, 2 PK, NIOSH (2096)
- ENPAC Dewatering Filter Bag, 3 ft. X 3 ft. (430303)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, 5" Width, Setup Is De-Energized Sign, Landscape (OS-NS-D-35-L-18298)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (92720HVM)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (92720HVL)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (92720HVXXL)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU3624KL)
- MCR SAFETY Gloves, L, PK12 (9813NFL)
- MCR SAFETY Gloves, L, PK12 (92715PUL)
- HEXARMOR Knit Gloves, General Purpose, L, PR (3055-L (9))
- Mcr Safety Cut-Resistant Gloves