Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Gloves, M Glove Size, PK12
Mfr # 9693PUM
Zoro # G7975345
product price: $62.59
/pk 12, $5.22/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray/Yellow
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9693PUM
- Zoro # G7975345
- UPC # 30045143638117
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 25 ft. Black/Yellow Belt (WMX160-YW-BYD-F-S-250)
- BRADY Pipe Marker, Adhesive, White, Return, PK5, 7242-4-PK (7242-4-PK)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 7/8 In (543S0035BL)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9693PUS)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (9693PUXL)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9693PUL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, 2XL, 1 PR (9389XXL)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (93861M)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUL)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (09-H550SLPV/XL)
- Mcr Safety Cut-Resistant Gloves