Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Gloves, Acrylic, 2XL, PK12
Mfr # 92752XXL
Zoro # G4893227
original price:
$57.12
14% off
new price: $48.99
/pk 12, $4.08/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- ANSI/ISEA Cut Level A3
- Size 2XL ( 11 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92752XXL
- Zoro # G4893227
- UPC # 30045143636649
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Ribbon, 6200 (R6206)
- NOTRAX Entrance Runner, Black, 3 ft. W x 10 ft. L (141S0310BL)
- HEXARMOR Safety Gloves, PR (4074-M (8))
- BRADLEY Solenoid, Ganged (S07-041)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, L, 1 PR (9688L)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (9178NFOXXL)
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell PU Coated Gloves (92743PU-XL)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 12PK (92743BPM)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 2XL, 1 PR (9693XXL)
- MCR SAFETY Hi-Vis Cut Resistant Coated Mechanics Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (MC503XXL)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 1 PR (RWG558M)
- Mcr Safety Gloves & Hand Protection