Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR
Mfr # MG3211AXL
Zoro # G6121486
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Color White
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Palm Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # MG3211AXL
- Zoro # G6121486
- UPC # 45143573493
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 3/4 in |
Size (Alpha) | XL |
Size (Numeric) | 10 |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A9, Stitching Material Polyester, Leather Coverage Style Full Leather, Standards ANSI 105, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Alycore(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, 3X-Large (7040-SD 3XL)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, BW-1818-24212 (A-DES-BW-1818-24212)
- BERNE Chore Coat, Original, Washed, 3XL, Tall (CH377)
- BRADY Label, 1/2 in W, White (M7C-500-498)
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (MG3211AL)
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (MG3211AXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, M, 1 PR (9672DT5M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (N9676DTM)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 12PK (9373L)
- MCR SAFETY Gloves, 2XL, PK12 (92718NFXXL)
- CONDOR Cut-Resistant Gloves, Nitrile, 2XL, PR (61CV93)
- Mcr Safety Cut-Resistant Gloves