Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR
Mfr # MG3211AL
Zoro # G6121501
product price: $22.95
/pr
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size L
- Color Tan
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MG3211AL
- Zoro # G6121501
- UPC # 45143573479
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Length | 10" |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A9, Stitching Material Polyester, Leather Coverage Style Full Leather, Standards ANSI 105, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Alycore(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO Parking Lot Stencil 58x8 - Reserved (PMS47)
- AVERY Label, Remv, 4X1-1/2, We, 150 150PK (AVE05452)
- VISUAL WORKPLACE PVC-Board, Red, 6"X12 (15-1924-0612-623)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK, Blue (54331)
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (MG3211AXXL)
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (MG3211AXL)
- MCR SAFETY Cut-Resistant Glove, PR (92721S)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (9178NFXL)
- MCR SAFETY Coated Gloves, S, knit Cuff, PR (UT2953S)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (93860XXL)
- TENACTIV Work Gloves, Nitrile, 2XL, Red/Gray, PR (S18WTLFN-11)
- Mcr Safety Cut-Resistant Gloves