Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR
Mfr # MG3211AXXL
Zoro # G6121477
product price: $22.95
/pr
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size 2XL
- Color Tan
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MG3211AXXL
- Zoro # G6121477
- UPC # 45143573509
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 10-3/4" |
Length | 10-3/4" |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A9, Stitching Material Polyester, Leather Coverage Style Full Leather, Standards ANSI 105, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Alycore(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708189L)
- 5.11 Maverick Assaulters Belt, Black, L (59569)
- AMEREX Fire Extinguisher, 2A:10B:C, Dry Chemical, 5 lb (B500T)
- MONTOUR LINE Yellow Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-YW-50-BX)
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (MG3211AXL)
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (MG3211AL)
- MCR SAFETY Hi-Vis Cut Resistant Coated Mechanics Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (MC503XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, L, 1 PR (93857L)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUM)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (9686L)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4081-XL (10))
- Mcr Safety Cut-Resistant Gloves