Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A8 Cut Level, Uncoated, XS, 1 PR
Mfr # 9350XS
Zoro # G3885406
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size XS
- Color White
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9350XS
- Zoro # G3885406
- UPC # 45143935086
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Knit Glove, ANSI/ISEA Cut Level A8, Glove Style Knit, Knit Material Steelcore(R) II, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7055)
- MECHANIX WEAR Mechanics Gloves, S, Gray/White, Mesh (MSV-00-008)
- EMERGENCY ZONE Red Backpack (712R)
- DYMO Rhino 5200 Industrial Label Maker, 5 Lines, 6.12 x 11.25 x 3.5 (1755749)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (92753L)
- MCR SAFETY Cut-Resistant Glove, PR (92721M)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9393XL)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1955L)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR (93861S)
- MCR SAFETY Hi-Vis Cut Resistant Impact Mechanics Gloves, A9 Cut Level, Uncoated, S, 1 PR (PD2905AS)
- GREASE MONKEY GLOVE CUT RESIST GRY M (25561-26)
- Mcr Safety Gloves & Hand Protection