Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR
Mfr # 9350XL
Zoro # G3885360
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size XL
- Color White
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9350XL
- Zoro # G3885360
- UPC # 45143935048
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 12-1/2" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Knit Glove, ANSI/ISEA Cut Level A8, Glove Style Knit, Knit Material Steelcore(R) II, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Vest-Style Harness, XL, Polyester (1161422)
- INTERNATIONAL ENVIROGUARD Blue PE Shoe Cover, PK500 (3209)
- CARHARTT Metal Keeper Belt, Black, 38" L, 1-1/2" W (A000551100109)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB127SWHLG002500)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (9350S)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (9350L)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (9350M)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, M, 1 PR (96871M)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (92783XL)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, 2XL, 1 PR (93861XXL)
- TURTLESKIN Cut Resistant Coated Gloves, 5 Cut Level, Nitrile, M, 1 PR (CPR-30A)
- Mcr Safety Gloves & Hand Protection