Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR
Mfr # 9350S
Zoro # G3885397
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Color White
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
- Palm Material Steelcore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9350S
- Zoro # G3885397
- UPC # 45143935017
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Knit Glove, ANSI/ISEA Cut Level A8, Glove Style Knit, Knit Material Steelcore(R) II, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size XL (ST11X-2POS-XL)
- ANSELL SafeGrip, Latex Exam Gloves, Latex, M, Blue (MICSG-375-M)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 40 in Length (213840)
- 3M Filter, P95, 3M 5000 Series/3M 6000 Series, Bayonet, White, 10 Pack (5P71)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (9350XL)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (9350L)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (9350M)
- MCR SAFETY Cut-Resistant Glove, PR (92721M)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, XL, 1 PR (93847XL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR (9693XS)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441XXXL)
- Mcr Safety Cut-Resistant Gloves