Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR
Mfr # 9350M
Zoro # G3885388
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size M
- Color White
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9350M
- Zoro # G3885388
- UPC # 45143935024
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10-1/2" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Knit Glove, ANSI/ISEA Cut Level A8, Glove Style Knit, Knit Material Steelcore(R) II, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hard Hat Mounted Ear Muffs, 26 dB, Black (CMT-26)
- CONDOR Horizontal Cylinder Storage, Capacity 16 (5CHL2)
- TOUGH DUCK Safety Rain Jacket, SJ351-FLOR-2XL (SJ351)
- ERB SAFETY Sweatshirt, Hooded, Zip, Hi-Viz, Lime/Blk, XL (62987)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (9350XL)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (9350L)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (9350S)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, M, 1 PR (93847M)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR (9693XS)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443XL)
- Mcr Safety Gloves & Hand Protection