Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR
Mfr # 9346MD
Zoro # G3255817
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Size M
- Color White
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9346MD
- Zoro # G3255817
- UPC # 45143934621
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10-1/2" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Spectra(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Uncoated, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, S (U6112G-S)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Green (6845)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40048)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 13, Black, PR (N1911-W)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUS)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, M, 1 PR (93847M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (N9677S)
- MCR SAFETY Cut/Abras/Punctur-Resist Gloves, XXL, PK12 (9277NFXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (9672DT2XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, L, 1 PR (9381LRH)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XS, PK12 (STPBW/XS)
- Mcr Safety Cut-Resistant Gloves