Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 12PK
Mfr # 9373S
Zoro # G3105280
product price: $50.89
/pk 12, $4.24/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Yellow
- Glove Coating Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9373S
- Zoro # G3105280
- UPC # 30451439373189
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 7-1/2" |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Hand Style Ambidextrous, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK TL L)
- MAJESTIC GLOVE Leather Gloves, Cowhide, Open, XL, PK12 (2510/11)
- CHARTPAK Letters, Vinyl, 4"", Blk 58PK (CHA01175)
- MCR SAFETY Steelcore Ii 18 Sleeve (9318)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 12PK (9373M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (92733PUS)
- MCR SAFETY Cut-Resistant Glove, PR (92721M)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUL)
- MCR SAFETY Memphis Dyneema Polyurethane Gloves, Large, White/Gray PR (9672L)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (9356M)
- TENACTIV Glove, TENACTIV, HiVis Green, Size 9 (S21TXUGFN9)
- Mcr Safety Gloves & Hand Protection