Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 12PK
Mfr # 9373M
Zoro # G3312639
product price: $50.89
/pk 12, $4.24/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size M
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9373M
- Zoro # G3312639
- UPC # 30451439373257
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 8" |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Hand Style Ambidextrous, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK12 (72/40 KAx12 Blue)
- AMERICAN LOCK Lockout Padlock, KD, Green, 1-7/8"H (A1107GRN)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 2 Helmets (9248-02)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Large (Size 9), 1 Pair (11-644V)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 12PK (9373S)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 12PK (9367L)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, XL, 1 PR (N9676GXL)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (92735NXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, S, 12PK (9370HS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9676L)
- Mcr Safety Gloves & Hand Protection