Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 12PK
Mfr # 9373L
Zoro # G3885257
product price: $52.19
/pk 12, $4.35/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level A3
- Size L
- Color Yellow
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9373L
- Zoro # G3885257
- UPC # 30451439373325
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 8-1/2" |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Hand Style Ambidextrous, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Black (PP4X-75-011)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U1-1027-NP_10X7 (U1-1027-NP_10X7)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel, Surface (STI-8230-W)
- 2W INTERNATIONAL Flame Retardant Safety Vest, X-Large, Lime, Class 2 (FR-M7048C-2 XL)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, L, PR (9770)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (92718PUXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, HPT, 2XL, 1 PR (9389PVXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, XS, 1 PR (93847XS)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, L, 1 PR (96871L)
- MCR SAFETY Gloves, S, PK12 (9278NFS)
- ANSELL VF, Cut Res Glove, 6, Intercept, 469D25, PR (11-738VP)
- Mcr Safety Gloves & Hand Protection