Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR
Mfr # 9686L
Zoro # G3313865
original price:
$19.99
5% off
new price: $18.99
/pr
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size L
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Palm Material leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9686L
- Zoro # G3313865
- UPC # 30451439686333
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | L |
Glove Length | 10-1/2" |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, ANSI/ISEA Cut Level A3, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Leather Palm Material Cowhide, Standards ANSI 105, EN388, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Winter Demolition Gloves – L (48-73-0042)
- SALISBURY Arc Flash Hood, Red, ATPV 8 cal/sq cm (FH8RG-PP)
- CALLOWAY MILLS Black, Natural, 24 W x 48 L (108642448)
- IMPACTO Anti-Vibration Gloves, L, Black/Yellow, PR (WGRIGGL)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (9686S)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (9686M)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (9686XL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, S, 1 PR (9688S)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (N96780L)
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12 (9828PUXS)
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A2, PR (22-7513W/6XS)
- Mcr Safety Gloves & Hand Protection