Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR
Mfr # 90750XL
Zoro # G0371425
product price: $11.55
/pr
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size XL
- Color Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 90750XL
- Zoro # G0371425
- UPC # 45143642854
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Men 3-View Sign, VS4W (VS4W)
- HONEYWELL Gas Detector Confined Space Kit (XT-CK-DL)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 11 - Blue Board / Black Shadows No Broom (HSB-V11-BLUE-BO)
- ERGODYNE Ergodyne Skullerz® 8983 Hard Hat Replacement Top Pad, Orange, 3-Pack (60193)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (9693L)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR (93861S)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (92735NL)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, XL, 1 PR (93857XL)
- MCR SAFETY Glove, Cut Resistant, XL, Hypermax Shell, PR (96782XL)
- MCR SAFETY Cut-Resistant Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (92718PUXS)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU10)
- Mcr Safety Cut-Resistant Gloves