Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK
Mfr # 9380XL
Zoro # G3312666
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size XL
- Color Yellow
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9380XL
- Zoro # G3312666
- UPC # 30451439380491
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 11" |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, ANSI/ISEA Cut Level A2, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Leather Palm Material Cowhide, Standards ANSI/ISEA 105, Glove Hand Style Left and Right, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (JR0121ID)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, 2XL, 11" L, PR (MPT-55-012)
- CONDOR Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (53CV62)
- NMC Keep Our Workplace Clean & Safe Pick-Up Clean-Up Banner (BT535)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9693PUS)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, M, 1 PR (92720NFM)
- MCR SAFETY Glove, Cut Resistant, M, Hypermax Shell, PR (96782M)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, S, 1 PR (9693S)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9370HL)
- MCR SAFETY Cut-Resistant Glove, PR (92721XXL)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (70-225)
- Mcr Safety Gloves & Hand Protection