Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK
Mfr # 1500KXL
Zoro # G1202190
original price:
$95.99
9% off
new price: $86.69
/pk 12, $7.22/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- ANSI/ISEA Cut Level A2
- Glove Coating Material Uncoated
- Color Natural
- Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1500KXL
- Zoro # G1202190
- UPC # 30451431500453
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Uncoated |
Color | Natural |
Coating Material | Uncoated |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Rolltop Drum Spl Cntnmnt, 79 in. H (9636)
- GMS GMS: Large format IC padlock, 2 wide, 4 shackle, less cylinder (GMS-LFICP2004)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-33)
- ZORO SELECT Lockout Padlock, KD, Red, 1-7/16"H (48JR17)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (1500KL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 12PK (9365XL)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, S, 1 PR (93868S)
- MCR SAFETY Gloves, XL, PK12 (92715NFXL)
- MCR SAFETY Gloves, L, PK12 (9273HVL)
- MCR SAFETY VF, CutRes Glves, Blk/Bl, XL, 60JA74, PR (VP92793PUXL)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD15/10XL)
- Mcr Safety Gloves & Hand Protection