Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 12PK
Mfr # 9362S
Zoro # G3312611
product price: $36.19
/pk 12, $3.02/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size S
- Color Yellow
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9362S
- Zoro # G3312611
- UPC # 30451439362121
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sign Kit, Size 6 ft., Yellow, 7406CL (7406CL)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", Assorted, 5000/pk, 5000PK (247162)
- MILLER ELECTRIC PAPR Blower, 8-1/2 x 7-1/2" x 3-1/2" Size (235672)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1014-HI_12x18 (T1-1014-HI_12x18)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (9362M)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (9362L)
- MCR SAFETY Cut Resistant Gloves, 4 Cut Level, Uncoated, S, 1 PR (9399S)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9370HL)
- MCR SAFETY 12 Pr Cut Pro Hero 7 Gauge ARX Aramid Fiber Cut Rstnt Wk Glvs XL (93861-XL)
- MCR SAFETY Memphis Dyneema Polyurethane Gloves, Large, White/Gray PR (9672L)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size M (8) (99-1-9792-8)
- Mcr Safety Gloves & Hand Protection