Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK
Mfr # 9394M
Zoro # G3312751
product price: $31.95
/pk 12, $2.66/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size M
- Color Yellow
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9394M
- Zoro # G3312751
- UPC # 30451439394283
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-06-0000)
- ZORO SELECT 2" S-Hook - Orange, Acetal, 10 pk (50312-10)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), White (H-801SFR-UV)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 7, 1 PR (STAFGPU-7)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 12PK (9394S)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (9394L)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9394XL)
- MCR SAFETY Cut Resistant Coated Left Hand Glove, A6 Cut Level, Silicone, M, 1 PR (92379MLH)
- MCR SAFETY Gloves, XS, PK12 (9278NFXS)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (92723NFL)
- PIP VF, Cut Gloves, MaxiFlex, 2X, 45MU66, PR (34-8743V/XXL)
- Mcr Safety Gloves & Hand Protection