Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK
Mfr # 9362M
Zoro # G3312605
product price: $37.89
/pk 12, $3.16/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size M
- Color Yellow
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9362M
- Zoro # G3312605
- UPC # 30451439362299
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0536)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Large, 1 Pair (1540-5)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 010)
- ERB SAFETY Bump Cap Insert, Compatible with 6-panel Baseball Cap, Venting, Fits Hat Size 6 3/4 to 7 3/4, Black (19402)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 12PK (9362S)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (9362L)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, M, 1 PR (9688M)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (9178PUOL)
- MCR SAFETY Cut-Resistant Glove, PK 12 (9277PUXXL)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, M, 1 PR (9349MD)
- HEXARMOR Coated Gloves, Polyurethane, Gray, XS, PR (2085 XS)
- Mcr Safety Cut-Resistant Gloves