Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK
Mfr # 9393L
Zoro # G3105466
product price: $52.79
/pk 12, $4.40/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size L
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Palm Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9393L
- Zoro # G3105466
- UPC # 30451439393361
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10-1/4" |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105, Glove Hand Style Ambidextrous, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Safety Glasses, Brown Scratch-Resistant (CHB218D)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Polarized (ODIN)
- BRADY Cylinder Label, Magnetic, Empty Cylinder (SM573E)
- LYLE Refldecaldanger Safety, 10"x7" (LCU4-0281-RD_10X7)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9393XL)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (9393M)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 12PK (9373S)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, M, 1 PR (93868M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR (9687XL)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, XL, 1 PR (9381XLH)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (96720NFM)
- Mcr Safety Cut-Resistant Gloves